Shop All Wire Terminals
Te Connectivity
12P MTA100 CONN ASSY BLU
Mfr # 4-640442-2
Zoro # G600928497
product price: $1.25
/ea
Sold in multiples of 80 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Standards UL, CSA Listed
- Max. Temp. 221 Degrees F
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640442-2
- Zoro # G600928497
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.3 in |
Details
Wire Range | 0.12 to 0.15 mm² |
Insulation Color | Blue |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Discrete Wire |
Max. Voltage | 250V AC |
Terminal Type | Closed End Receptacle |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Features | Strain Relief |
Connection Material | Copper Alloy |
Application | Signal, Wire and Cable |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKD06)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- SQUARE D Pump Pressure Switch 30-50Psi (FSG2J21BP)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- MIDWEST FASTENER 8 WG x 3/8" Uninsulated Ring Terminals 10PK (70091)
- Q2 PRODUCTS 12-10 GA. NYLON 1/4" RING TERMINAL (AWG Yellow 10-12) (RB4-14)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- Te Connectivity Wire Connectors & Disconnects