Shop All Wire Terminals
Te Connectivity
12P MTA100 CONN ASSY 22AWG RED
Mfr # 1-640440-2
Zoro # G100928386
product price: $1.99
/ea
Sold in multiples of 150 for $298.50
$298.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color Red
- Connection Type Locking Lance, Socket, IDC
- Max. Voltage 250V AC
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640440-2
- Zoro # G100928386
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.2 in |
Details
Wire Range | 22 AWG |
Insulation Color | Red |
Connection Type | Locking Lance, Socket, IDC |
Max. Voltage | 250V AC |
Features | Strain Relief |
Wire Type | Discrete Wire, Stranded |
Standards | CSA, UL; UL |
Connection Material | Copper Alloy |
Terminal Type | Closed End Receptacle |
Max. Temp. | 105 Degrees C |
Item | Connector |
Application | Wire/Cable |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK (PB125)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T200D23)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0601BW3)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (311603)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- Te Connectivity Wire Connectors & Disconnects