Shop All Headers & Wire Housings
Te Connectivity
12P MINI UMNL2 PLUG HSG MATRIX
Mfr # 794253-1
Zoro # G500957542
Sold in multiples of 600 for $990.00
$990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 3
- Max. Voltage 600V AC/DC
- Application Power, Signal
- For Use With Mini-Universal MATE-N-LOK 2 Cap Housing/PC Board Pin Headers Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 794253-1
- Zoro # G500957542
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Housing |
Number of Rows | 3 |
Max. Voltage | 600V AC/DC |
Application | Power, Signal |
For Use With | Mini-Universal MATE-N-LOK 2 Cap Housing/PC Board Pin Headers Header |
Max. Temp. | 105°C |
Hole Center to Center | 4.14 mm |
Terminal Type | Crimp |
Standards | UL E28476; UL Recognized |
Material | Nylon |
Connector Terminates To | Wire & Cable |
Number of Contacts | 12 |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Plug-In, 120V, White (PD-3PCL-WH)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP26)
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- SPORTSMAN Generator Wheel Kit Assembly For 4000W Sportsman Generators (GENWHKIT)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings