Shop All Headers & Wire Housings
Te Connectivity
12P MINI UMNL2 CAP HSG MATRIX
Mfr # 794201-1
Zoro # G800957600
product price: $2.75
/ea
Sold in multiples of 35 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Application Power, Signal
- Standards UL E28476; UL Recognized
- Material Nylon
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794201-1
- Zoro # G800957600
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 3 |
Application | Power, Signal |
Standards | UL E28476; UL Recognized |
Material | Nylon |
Color | Natural |
For Use With | Mini-Universal MATE-N-LOK 2 Plug Housing |
Terminal Type | Crimp |
Hole Center to Center | 4.14 mm |
Max. Temp. | 105°C |
Number of Contacts | 12 |
Max. Voltage | 600V AC/DC |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings