Shop All PCB Connectors
Te Connectivity
12P MICRO MNL ASSY VRT SMT LF
Mfr # 4-2315124-2
Zoro # G801042749
product price: $2.69
/ea
Sold in multiples of 525 for $1,412.25
$1,412.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Application Power, Signal
- Contact Finish Tin Plated
- Contact Plating Thickness 2.54 to 7.62 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-2315124-2
- Zoro # G801042749
- Country of Origin China
- Category PCB Connectors
Details
Item | Header |
Color | Black |
Material | Nylon |
Application | Power, Signal |
Contact Finish | Tin Plated |
Contact Plating Thickness | 2.54 to 7.62 µm |
Contact Type | Pin |
Number of Rows | 2 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 12 |
Terminal Finish | Tin Plated |
Hole Center to Center | 3 mm |
Terminal Type | Surface Mount |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AX)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB443MA0)
- AMERICAN WIRE TIE Wire Ties PK, 8" 16 GA B/A , IMPORT (16BA8-ASSYIMPNY)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors