Shop All Headers & Wire Housings
Te Connectivity
12P FH PLUG VAL-U-LOK V2
Mfr # 1-1586000-2
Zoro # G500956200
product price: $0.36
/ea
Sold in multiples of 500 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 26.4 mm
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1586000-2
- Zoro # G500956200
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 26.4 mm |
Width | 0.937 in |
Height | 9.6 mm |
Max. Insulation Dia. | 0.122 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Features | Circuit Identification Feature; With Multiple Contact Types |
Color | Natural |
Wire Type | Discrete |
Flammability Rating | UL 94 V-2 |
Terminal Type | Crimp |
Contact Type | Pin |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 4.2 mm |
Number of Contacts | 12 |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- HUBBELL Nonfusible Disconnect Switch, 30 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLMITL)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings