Shop All Headers & Wire Housings
Te Connectivity
12P DRAWER MALE HSG
Mfr # 172061-1
Zoro # G600955738
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Features Panel Mount Feature
- Height 26.3 mm
- Length 61.2 mm
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172061-1
- Zoro # G600955738
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 26.3 mm |
Length | 61.2 mm |
Width | 32.5 mm |
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 14 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Features | Panel Mount Feature |
Material | Glass-Filled PBT |
Application | Power, Signal |
Color | Blue |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Current Rating | 15 A |
Terminal Type | Crimp |
Hole Center to Center | 5 mm |
Wire Connector Style | Miniature Power |
Number of Contacts | 12 |
Connection Material | Phosphor Bronze |
Connector Type | Plug |
Max. Voltage | 250V |
Max. Temp. | 120°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (227)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings