Shop All Headers & Wire Housings
Te Connectivity
12P CMNL PLUG HSG P/M NATL
Mfr # 1-480275-0
Zoro # G300955380
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Pin (Cap) Housing
- Number of Rows 3
- Material Nylon
- Standards UL E28476; CSA Certified; UL Certified and Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-480275-0
- Zoro # G300955380
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Pin (Cap) Housing |
Number of Rows | 3 |
Material | Nylon |
Standards | UL E28476; CSA Certified; UL Certified and Recognized |
Features | Circuit Identification Feature; Panel Mount Feature |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Hole Center to Center | 6.09 mm |
Contact Type | Socket |
Terminal Type | Crimp |
Max. Voltage | 250V AC |
Number of Contacts | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 80A, 250V AC, Non-Indicating (FLNR080)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings