Shop All Headers & Wire Housings
Te Connectivity
12P CAP HSG F/H EI S CONN.
Mfr # 1-172211-2
Zoro # G100955580
product price: $1.29
/ea
Sold in multiples of 4000 for $5,160.00
$5,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 250V AC; 350V DC
- Height 6.4 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-172211-2
- Zoro # G100955580
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 6.4 mm |
Length | 32.7 mm |
Details
Color | Natural |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 250V AC; 350V DC |
Application | Power, Signal |
Connector Type | Plug |
Hole Center to Center | 2.5 mm |
Terminal Type | Crimp |
Max. Temp. | 95°C |
Material | Nylon |
Contact Type | Pin |
Current Rating | 2 A |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V02)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings