Shop All Headers & Wire Housings
Te Connectivity
1.25mm WTB Socket Housing 9p
Mfr # 440146-9
Zoro # G000957325
product price: $0.49
/ea
Sold in multiples of 200 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Thermoplastic
- For Use With 1734260-x, 1734261-x, 1734598-x, 1734829-x
- Length 13 mm
- Height 3.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 440146-9
- Zoro # G000957325
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Length | 13 mm |
Height | 3.15 mm |
Width | 0.156 in |
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 28 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
For Use With | 1734260-x, 1734261-x, 1734598-x, 1734829-x |
Application | Power, Signal |
Color | Natural |
Contact Type | Socket |
Connector Type | Receptacle |
Max. Temp. | 85°C |
Max. Voltage | 100V AC |
Number of Contacts | 9 |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 1.25 mm |
Current Rating | 1 A |
Connection Material | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5033-0)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0901F7)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings