Shop All Headers & Wire Housings
Te Connectivity
1.25mm WTB Socket Housing 13p
Mfr # 1-440146-3
Zoro # G600955141
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With 1734260-x, 1734261-x, 1734598-x, 1734829-x
- Application Power, Signal
- Height 3.15 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-440146-3
- Zoro # G600955141
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 3.15 mm |
Width | 0.156 in |
Length | 18 mm |
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 28 AWG |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | 1734260-x, 1734261-x, 1734598-x, 1734829-x |
Application | Power, Signal |
Material | Thermoplastic |
Color | Natural |
Contact Type | Socket |
Hole Center to Center | 1.25 mm |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Number of Contacts | 13 |
Max. Voltage | 100V AC |
Connector Terminates To | Wire & Cable |
Max. Temp. | 85°C |
Current Rating | 1 A |
Connector Type | Receptacle |
Connection Material | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings