Shop All PCB Connectors
Te Connectivity
1.25FP R10 DL B N TR
Mfr # 4-175638-0
Zoro # G501044050
product price: $0.86
/ea
Sold in multiples of 1500 for $1,290.00
$1,290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Polyphenylene Sulfide
- Features Shrouded
- Color Black
- Number of Contacts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-175638-0
- Zoro # G501044050
- Country of Origin China
- Category PCB Connectors
Details
Item | PCB Mount Receptacle |
Application | Signal |
Material | Polyphenylene Sulfide |
Features | Shrouded |
Color | Black |
Number of Contacts | 10 |
Hole Center to Center | 1.25 mm |
Current Rating | 0.5 A |
Flammability Rating | UL 94 V-0 |
Contact Finish | Tin over Nickel |
Max. Temp. | 105°C |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Surface Mount |
Contact Plating Thickness | 3 to 5 µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P1GY)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606CHNF)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity Wire Connectors & Disconnects