Shop All Wire Terminals
Te Connectivity
125 PIN RECEPTACLE 18-16
Mfr # 62244-6
Zoro # G700952798
product price: $0.20
/ea
Sold in multiples of 112000 for $22,400.00
$22,400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range Lead Wire: 18 to 16 AWG
- Connection Type Crimp
- Terminal Type Receptacle
- Features Wire Insulation Support
- Wire Type Lead Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62244-6
- Zoro # G700952798
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.825 in |
Details
Wire Range | Lead Wire: 18 to 16 AWG |
Connection Type | Crimp |
Terminal Type | Receptacle |
Features | Wire Insulation Support |
Wire Type | Lead Wire |
Insulation Dia | 0.09 to 0.13 in |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXM4N)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EG91)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- Te Connectivity Wire Connectors & Disconnects