Shop All Wire Terminals
Te Connectivity
125 PIN RECEPTACLE 14-10
Mfr # 62243-3
Zoro # G300952808
Sold in multiples of 9000 for $2,070.00
$2,070.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Lead Wire: 14 to 10 AWG
- Connection Type Crimp
- Wire Type Lead Wire
- Terminal Type Receptacle
- Overall Length 0.825 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62243-3
- Zoro # G300952808
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.825 in |
Details
Wire Range | Lead Wire: 14 to 10 AWG |
Connection Type | Crimp |
Wire Type | Lead Wire |
Terminal Type | Receptacle |
Features | Wire Insulation Support |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.13 to 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- Te Connectivity Wire Terminals