Shop All Headers & Wire Housings
Te Connectivity
125 DIA CLSTR BLK
Mfr # 360052-1
Zoro # G001044680
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.76 in
- Color Natural
- Material PBT
- Flammability Rating UL 94 HB
- Max. Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 360052-1
- Zoro # G001044680
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 1.76 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | PBT |
Flammability Rating | UL 94 HB |
Max. Temp. | 120°C |
Connector Type | Receptacle |
Number of Contacts | 3 |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Bushing, 31/32" L, 1" Conduit (1264DC)
- GARDNER BENDER Gardner Bender 46-310UVBM Cable Tie, UVB, 11" (75 Lb) - 1,000 pk. (46-310UVBM)
- HALEX Squeeze Connector 1/2-in D Zinc For AC, FC and FMC (20421)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2315SW)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings