Shop All Headers & Wire Housings
Te Connectivity
12 MODIV HSG SR MRKD .100CL
Mfr # 2-87499-1
Zoro # G700956659
product price: $1.95
/ea
Sold in multiples of 45 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.55 mm
- Number of Rows 1
- Length 30.61 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-87499-1
- Zoro # G700956659
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 3.55 mm |
Length | 30.61 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Features | Stamped |
Standards | UL E28476; CSA LR7189 |
Number of Contacts | 12 |
Connector Type | Receptacle |
Current Rating | 3 A |
Hole Center to Center | 2.54 mm |
Connection Material | Beryllium Copper |
Flame Retardant | Yes |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Max. Voltage | 250V AC |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8164N Marinco 50A 3Ph 480V A.C. Connector (CS8164N)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings