Shop All Headers & Wire Housings
Te Connectivity
12 LOCKING CLIP HSG DR .100CL
Mfr # 1-87133-1
Zoro # G500955869
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 15.65 mm
- Material Glass-Filled Polyester
- Color Black
- Height 7.62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-87133-1
- Zoro # G500955869
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Length | 15.65 mm |
Height | 7.62 mm |
Details
Item | Connector |
Number of Rows | 2 |
Material | Glass-Filled Polyester |
Color | Black |
Standards | UL E28476; CSA LR7189 |
Number of Contacts | 12 |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 2.54 mm |
Contact Type | Socket |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Current Rating | 3 A |
Connection Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C357)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 15ft (N201-015-BL)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings