Shop All Headers & Wire Housings
Te Connectivity
12 CIR UNIV M-N-L PLUG
Mfr # 172170-1
Zoro # G301040696
Sold in multiples of 75 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Application Power, Signal
- Color Natural
- Standards CSA Certified; UL E28476; UL Recognized
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 172170-1
- Zoro # G301040696
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 3 |
Application | Power, Signal |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
For Use With | Mini-Universal MATE-N-LOK Cap Housing/PC Board Pin Headers |
Max. Voltage | 600V AC/DC |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 4.2 mm |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Number of Contacts | 12 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 1, Screw On (SC303008NK)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings