Shop All Wire Terminals
Te Connectivity
12-10 F.E.P.G. RING TONGUE NO.
Mfr # 342185-1
Zoro # G100943082
Sold in multiples of 70 for $97.30
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl, PVC
- Stud Size M6
- Insulation Color Yellow
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 342185-1
- Zoro # G100943082
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Overall Length | 1.339 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl, PVC |
Insulation Color | Yellow |
Terminal Type | Ring Tongue |
Seam | Long, Closed Barrel |
Features | Sheared Terminal |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Max. Voltage | 600V |
Wire Type | Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.15 to 0.25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-2A17D8-207)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start (100231)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC (QH120)
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (A18-8FL)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- Te Connectivity Wire Connectors & Disconnects