Shop All Headers & Wire Housings
Te Connectivity
11P SL156 HSG W/LCK RMP TABS & RTNR
Mfr # 1-2132189-1
Zoro # G300955199
Sold in multiples of 150 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 18 AWG
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-2132189-1
- Zoro # G300955199
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 18 AWG |
Length | 1.175 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Application | Power, Signal |
Terminal Type | Crimp |
For Use With | SL .156 Contacts |
Connector Type | Receptacle |
Connection Material | Phosphor Bronze |
Standards | CSA Certified; UL E28476; UL Listed |
Max. Temp. | 105°C |
Hole Center to Center | 3.96 mm |
Material | Nylon |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Number of Contacts | 11 |
Current Rating | 6.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- LEGRAND HOME SYSTEMS Legrand Radiant 0-10V LED & Fluorescent Dimmer, White (RH4FBL3PW)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings