Shop All Wire Terminals
Te Connectivity
11P MTA156 CONN ASSY 24AWG WHT
Mfr # 4-640429-1
Zoro # G700928250
product price: $1.49
/ea
Sold in multiples of 55 for $81.95
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Max. Voltage 600V AC
- Features Strain Relief
- Terminal Type Closed End Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640429-1
- Zoro # G700928250
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.028 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Max. Voltage | 600V AC |
Features | Strain Relief |
Terminal Type | Closed End Receptacle |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Application | Power, Wire and Cable |
Mounting Type | Cable Mount |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2022)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-250SP-NATURAL)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- JANDORF Suitcase Terminl22-18Cd2 (60804)
- Te Connectivity Wire Connectors & Disconnects