Shop All Wire Terminals
Te Connectivity
11P MTA156 CONN ASSY 20AWG YEL
Mfr # 1-640427-1
Zoro # G200928347
product price: $1.45
/ea
Sold in multiples of 65 for $94.25
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Max. Temp. 105 Degrees C
- Overall Length 1.716 in
- Wire Type Discrete Wire, Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640427-1
- Zoro # G200928347
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.716 in |
Details
Wire Range | 20 AWG |
Insulation Color | Yellow |
Max. Temp. | 105 Degrees C |
Wire Type | Discrete Wire, Stranded |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Terminal Type | Closed End Receptacle |
Standards | CSA, UL; UL |
Connection Type | Locking Lance, Socket, IDC |
Item | Connector |
Features | Strain Relief |
Application | Wire/Cable |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- GARDNER BENDER Gtb-406 Terminal Block 6Circ 3 (GTB-406)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- Te Connectivity Wire Connectors & Disconnects