Shop All Wire Terminals
Te Connectivity
11P MTA156 CONN ASSY 18AWG LF
Mfr # 4-640604-1
Zoro # G400928611
product price: $0.99
/ea
Sold in multiples of 250 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Terminal Type Socket
- Max. Voltage 600V AC
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640604-1
- Zoro # G400928611
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.716 in |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Terminal Type | Socket |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Item | Connector Assembly |
Features | Strain Relief |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Application | Power and Signal, Printed Circuit Board, Wire and Cable |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Select Switch, 30mm, Cam E, IP 65 (9001SKS11FBH2)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69946)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 10 PK (FDD1.25-250-10)
- Te Connectivity Wire Connectors & Disconnects