Shop All Wire Terminals
Te Connectivity
11P MTA100 SHRDED HDR ASSY SN
Mfr # 3-644486-1
Zoro # G500928313
product price: $1.39
/ea
Sold in multiples of 500 for $695.00
$695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Connection Type Through Hole - Solder
- Features Shrouded Header
- Max. Voltage 250V AC
- Pin Length (In.) 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644486-1
- Zoro # G500928313
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.2 in |
Overall Length | 1.284 in |
Details
Insulation Color | Black |
Item | Connector |
Connection Type | Through Hole - Solder |
Features | Shrouded Header |
Max. Voltage | 250V AC |
Terminal Type | Straight Pin |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804G)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Green (HS357-S50-GREEN)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- ANCOR 12-10 Female Heatshrink Disconnects - 25-Pack (320825)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (RV5.5-6-100)
- Te Connectivity Wire Terminals