Shop All Wire Terminals
Te Connectivity
11P MTA100 CONN ASSY LF
Mfr # 4-644044-1
Zoro # G800928501
Sold in multiples of 20 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 AWG
- Insulation Color Green
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Standards UL, CSA Listed
- Overall Length 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-644044-1
- Zoro # G800928501
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.2 in |
Details
Wire Range | 28 AWG |
Insulation Color | Green |
Item | Connector |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Features | Strain Relief |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Wire Type | Discrete Wire, Stranded |
Max. Temp. | 221 Degrees F |
Application | Signal, Wire and Cable, Power |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC24)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- JANDORF Ter Spade12-10 Ins#6 Cd5 (60846)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- Te Connectivity Wire Terminals