Shop All Wire Terminals
Te Connectivity
.110 X .032 TAB STD SIAMEZE
Mfr # 1601064-1
Zoro # G200941582
product price: $0.12
/ea
Sold in multiples of 500000 for $60,000.00
$60,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 34 to 18 AWG
- Connection Type IDC Standard
- Wire Type Magnet Wire
- Terminal Type Tab
- Overall Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1601064-1
- Zoro # G200941582
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.63 in |
Details
Wire Range | Magnet Wire: 34 to 18 AWG |
Connection Type | IDC Standard |
Wire Type | Magnet Wire |
Terminal Type | Tab |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- ANCOR 12-10 Female Heatshrink Disconnect - 100-Pack (320899)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- Te Connectivity Wire Terminals