Shop All Wire Disconnects
Te Connectivity
110 PIDG FASTON REC
Mfr # 165617-2
Zoro # G200974641
product price: $0.79
/ea
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1.5-2.5 mm2
- Overall Length .779 in
- Terminal Type Receptacle
- Terminates To Wire & Cable
- Connection Capacity Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165617-2
- Zoro # G200974641
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 1.5-2.5 mm2 |
Overall Length | .779 in |
Mating Tab Width | .11 in |
Wire Insulation Diameter (Max) | .17 in |
Details
Terminal Type | Receptacle |
Terminates To | Wire & Cable |
Connection Capacity | Single |
Mating Tab Thickness | .031 in |
Mating Retention Type | Dimple |
Wire Insulation Support | With |
Barrel Color | Blue |
Voltage (Max) | 300 V |
Fully Insulated | No |
Insulation Material | PVC |
Insulated | Yes |
Terminal Orientation | Straight |
Crimp Type | F-Crimp |
Plating Material | Tin |
FASTON | Yes |
Disconnect Type | Quick Disconnect |
Insertion Force | Normal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O Relay, 24-120Vac (RIBTW2401B-BC)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. (9807)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MNU18-187DMIX)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- Te Connectivity Wire Disconnects