Shop All Wire Disconnects
Te Connectivity
110 PIDG FASTON REC
Mfr # 165615-2
Zoro # G300974671
product price: $1.49
/ea
Sold in multiples of 75 for $111.75
$111.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1.5-2.5 mm2
- Overall Length .779 in
- Terminal Type Receptacle
- Voltage (Max) 300 V
- Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165615-2
- Zoro # G300974671
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 1.5-2.5 mm2 |
Overall Length | .779 in |
Wire Insulation Diameter (Max) | .169 in |
Mating Tab Width | .11 in |
Details
Terminal Type | Receptacle |
Voltage (Max) | 300 V |
Plating Material | Tin |
Mating Retention Type | Dimple |
Terminates To | Wire & Cable |
Barrel Color | Blue |
Crimp Type | F-Crimp |
Disconnect Type | Quick Disconnect |
Connection Capacity | Single |
Fully Insulated | No |
Insulated | Yes |
Insulation Material | Nylon |
Mating Tab Thickness | .016 in |
Terminal Orientation | Straight |
FASTON | Yes |
Insertion Force | Normal |
Wire Insulation Support | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- IFM Wireable M12 connector (EVC811)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- Te Connectivity Wire Connectors & Disconnects