Shop All Wire Terminals
Te Connectivity
110 Faston Tab Tpbr
Mfr # 61134-3
Zoro # G405900513
product price: $0.23
/ea
Sold in multiples of 400 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wire Insulation Support
- Terminal Type Tab
- Connection Type Through Hole
- Standards CSA Certified; UL Rating
- Max. Temp. 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61134-3
- Zoro # G405900513
- Country of Origin United States
- Category Wire Terminals
Details
Features | Wire Insulation Support |
Terminal Type | Tab |
Connection Type | Through Hole |
Standards | CSA Certified; UL Rating |
Max. Temp. | 230 Degrees F |
Application | Printed Circuit Board |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3C)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- 3M 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (M14-8FX)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10-107)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- Te Connectivity Wire Terminals