Shop All Wire Terminals
Te Connectivity
110 Faston Rec. 24-20 Awg Tpbr
Mfr # 170048-2
Zoro # G005900210
product price: $0.17
/ea
Sold in multiples of 550 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Insulation Type Non-Insulated
- Connection Material Brass
- Features Wire Insulation Support
- Seam Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170048-2
- Zoro # G005900210
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.681 in |
Details
Wire Range | 24 to 20 AWG |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Features | Wire Insulation Support |
Seam | Open |
Standards | CSA Certified; UL Rating |
Application | Wire & Cable |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Quick Disconnect Receptacle |
Connection Type | F-Crimp |
Insulation Dia | 0.08 to 0.118 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Channel Cone Nut, 1/2 In, Gold, PK5 (UCN12)
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- PANDUIT Service Post, 10 Sol-2 Str, Male (SP2-2-C)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- Te Connectivity Wire Connectors & Disconnects