Shop All Headers & Wire Housings
Te Connectivity
10POS MIXED TAB HSG ASSY
Mfr # 4-1564518-1
Zoro # G000957561
Sold in multiples of 2200 for $8,250.00
$8,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 1.894 in
- Length 50.5 mm
- Color Blue
- Features Terminal Position Assurance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1564518-1
- Zoro # G000957561
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.894 in |
Length | 50.5 mm |
Width | 1.567 in |
Details
Number of Rows | 2 |
Color | Blue |
Features | Terminal Position Assurance |
Material | Glass-Filled PBT |
Max. Voltage | 42V DC |
IP Rating | IP67 |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 10 |
Max. Temp. | 140°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings