Shop All Headers & Wire Housings
Te Connectivity
10POS MIXED TAB HSG ASSY
Mfr # 4-1564516-1
Zoro # G200957521
product price: $2.35
/ea
Sold in multiples of 30 for $70.50
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Blue
- Length 40.6 mm
- Features Hybrid Connector; Terminal Position Assurance
- Width 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1564516-1
- Zoro # G200957521
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 40.6 mm |
Width | 1.063 in |
Height | 1.894 in |
Details
Number of Rows | 2 |
Color | Blue |
Features | Hybrid Connector; Terminal Position Assurance |
Material | Glass-Filled PBT |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 42V DC |
IP Rating | IP67 |
Number of Contacts | 10 |
Max. Temp. | 140°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K5)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 59in H (HCW59TS)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings