Shop All Headers & Wire Housings
Te Connectivity
10POS MIXED TAB HSG ASSY
Mfr # 3-1564518-1
Zoro # G100956426
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 50.5 mm
- Material Glass-Filled PBT
- Features Terminal Position Assurance
- Height 1.894 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1564518-1
- Zoro # G100956426
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 50.5 mm |
Height | 1.894 in |
Width | 1.567 in |
Details
Number of Rows | 2 |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Color | Green |
Number of Contacts | 10 |
Flammability Rating | UL 94 V-0 |
IP Rating | IP67 |
Max. Voltage | 42V DC |
Max. Temp. | 140°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- DAYTON Photo Control Shorting Cap (26WA88)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, White, PVC Insulation (411050501)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings