Shop All Headers & Wire Housings
Te Connectivity
10Pos Mixed Tab Hsg Assy
Mfr # 2-1564518-1
Zoro # G605979395
product price: $5.75
/ea
Sold in multiples of 15 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 50.5 mm
- Color Gray
- Features Terminal Position Assurance
- Max. Voltage 42V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1564518-1
- Zoro # G605979395
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 50.5 mm |
Height | 1.894 in |
Width | 1.567 in |
Details
Number of Rows | 2 |
Color | Gray |
Features | Terminal Position Assurance |
Max. Voltage | 42V DC |
Max. Temp. | 140°C |
Material | Glass-Filled PBT |
IP Rating | IP67 |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, 3 Term On/Off, Green, 25A, 12V (82-0304)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 70A, 250V AC, Non-Indicating (FRN-R-70)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings