Shop All Headers & Wire Housings
Te Connectivity
10POS MIXED TAB HSG ASSY
Mfr # 2-1564516-1
Zoro # G100956785
product price: $2.35
/ea
Sold in multiples of 30 for $70.50
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 40.6 mm
- Material Glass-Filled PBT
- Color Gray
- Height 1.894 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1564516-1
- Zoro # G100956785
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 40.6 mm |
Height | 1.894 in |
Width | 1.063 in |
Details
Number of Rows | 2 |
Material | Glass-Filled PBT |
Color | Gray |
Features | Hybrid Connector; Terminal Position Assurance |
Max. Voltage | 42V DC |
IP Rating | IP67 |
Number of Contacts | 10 |
Max. Temp. | 140°C |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 5KVA 240x480 to 120/240 (G005K1KF7A03)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6Z2B)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings