Shop All Headers & Wire Housings
Te Connectivity
10POS MIXED REC HSG ASSY
Mfr # 3-1564514-1
Zoro # G800956306
product price: $2.99
/ea
Sold in multiples of 2400 for $7,176.00
$7,176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54.1 mm
- Height 1.23 in
- Width 1.012 in
- Features Terminal Position Assurance
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1564514-1
- Zoro # G800956306
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 54.1 mm |
Height | 1.23 in |
Width | 1.012 in |
Details
Features | Terminal Position Assurance |
Color | Black |
Material | Glass-Filled PBT |
IP Rating | IP67 |
Hole Center to Center | 4 mm |
Number of Contacts | 10 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 140°C |
Max. Voltage | 42V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTION SYSTEMS Infrared Motion Sensor (DS150I)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 25 (FZ512725)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings