Shop All Headers & Wire Housings
Te Connectivity
10POS MIXED REC HSG ASSY
Mfr # 2-1564514-1
Zoro # G800956580
Sold in multiples of 40 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Terminal Position Assurance
- Width 1.012 in
- Length 54.1 mm
- Material Glass-Filled PBT
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1564514-1
- Zoro # G800956580
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Width | 1.012 in |
Length | 54.1 mm |
Height | 1.23 in |
Details
Features | Terminal Position Assurance |
Material | Glass-Filled PBT |
Color | Black |
Hole Center to Center | 4 mm |
Number of Contacts | 10 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 140°C |
IP Rating | IP67 |
Max. Voltage | 42V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1713)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings