Shop All Terminal Blocks
Te Connectivity
10P TERMIBLOK HDR DIR VITI
Mfr # 1-284519-0
Zoro # G500929983
product price: $7.39
/ea
Sold in multiples of 15 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stacked Levels Without
- Current Rating (Max) (A) 11
- Contact Mount Through Hole
- Screwless Terminal Block No
- Voltage (VAC) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-284519-0
- Zoro # G500929983
- Country of Origin United States
- Category Terminal Blocks
Dimensions
PCB Tail Length | 3.4 mm [ .134 in ] |
Details
Stacked Levels | Without |
Current Rating (Max) (A) | 11 |
Contact Mount | Through Hole |
Screwless Terminal Block | No |
Voltage (VAC) | 300 |
Number of Rows | 1 |
Connector Style | Header |
Housing Color | Green |
Mating Angle | 180° |
Mounting Angle | Vertical |
Screw Flange | Without |
Block Type | None |
Housing Material | Polyamide 6.6 |
Contact Mating Area Plating Material | Tin |
Side Stackable | No |
Threaded Flange | With |
Interlock | Without |
Applies To | Printed Circuit Board |
Shrouded | Yes |
Centerline | 3.81 mm [ .1499 in ] |
Closed End | With |
Number of Positions | 10 |
Contact Base Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- JANDORF Slide Switch Spst 3 Tab (61022)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- Te Connectivity Power Distribution Blocks & Terminal Blocks