Shop All Headers & Wire Housings
Te Connectivity
10P RCPT VAL-U-LOK GW
Mfr # 1-1969603-0
Zoro # G400955914
Sold in multiples of 5000 for $1,850.00
$1,850.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 11.7 mm
- Application Power, Signal
- Length 0.874 in
- Width 0.779 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1969603-0
- Zoro # G400955914
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.7 mm |
Length | 0.874 in |
Width | 0.779 in |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | White |
Material | Polyamide |
Flammability Rating | UL 94 V-2 |
Max. Voltage | 600V AC |
Terminal Type | Crimp |
Number of Contacts | 10 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings