Shop All Wire Terminals
Te Connectivity
10P MTA156 HDR ASSY SQ R/A F/L
Mfr # 1-640389-0
Zoro # G400928246
product price: $1.65
/ea
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Tab
- Max. Voltage 600V AC
- Max. Temp. 221 Degrees F
- Features Unshrouded Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-640389-0
- Zoro # G400928246
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.56 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Terminal Type | Tab |
Item | Header |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- ANCOR 22-18 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (310299)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- Te Connectivity Wire Terminals