Shop All Wire Terminals
Te Connectivity
10P MTA156 HDR ASSY SQ R/A
Mfr # 1-640387-0
Zoro # G400928178
Sold in multiples of 60 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Pin, Tab
- Standards UL, CSA Listed
- Pin Length (In.) 0.4 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-640387-0
- Zoro # G400928178
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 1.56 in |
Details
Insulation Color | Natural |
Terminal Type | Pin, Tab |
Item | Header |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V AC |
Connection Type | Through Hole - Solder |
Features | Unshrouded Header |
Connection Material | Copper Alloy |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1A3A2)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- GARDNER BENDER Terminal Spade 12-10Awg No10 (20-116)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- Te Connectivity Wire Terminals