Shop All Wire Terminals
Te Connectivity
10P MTA100 SHRD HDR ASSY 30AU
Mfr # 1-644487-0
Zoro # G600928121
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Connection Material Copper Alloy
- Pin Length (In.) 0.2 in
- Overall Length 1.184 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-644487-0
- Zoro # G600928121
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.2 in |
Overall Length | 1.184 in |
Details
Insulation Color | Black |
Item | Connector |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Terminal Type | Straight Pin |
Features | Shrouded Header |
Max. Voltage | 250V AC |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001E)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - White (HS359-S50-WHITE)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- ALLSTAR PERFORMANCE 24 x 0.25 in. Copper Ground Strap Ring Terminals (ALL76328-24)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- Te Connectivity Wire Terminals