Shop All Wire Terminals
Te Connectivity
10P MTA100 HDR ASY FL/STR LF
Mfr # 4-641126-0
Zoro # G100928829
product price: $2.79
/ea
Sold in multiples of 35 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Voltage 250V AC
- Features Unshrouded Header
- Max. Temp. 221 Degrees F
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-641126-0
- Zoro # G100928829
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Max. Voltage | 250V AC |
Features | Unshrouded Header |
Max. Temp. | 221 Degrees F |
Item | Connector |
Standards | UL, CSA Listed |
Terminal Type | Straight Pin |
Connection Material | Copper Alloy |
Connection Type | Through Hole - Solder |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector WH, PK 2 (ACS001-01)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 24VDC, 10A (CAD50BD)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- MIDWEST FASTENER 8 WG x 3/8" Uninsulated Ring Terminals 10PK (70091)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- DEMCO DIODE KIT - 4 DIODES 12 FEMALE TERMINALS (9523063)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- Te Connectivity Wire Terminals