Shop All Wire Terminals
Te Connectivity
10P MTA100 HDR ASSY SQ R/A F/L
Mfr # 1-640457-0
Zoro # G700927895
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Overall Length 1.1 in
- Terminal Type Pin
- Features Unshrouded Header
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-640457-0
- Zoro # G700927895
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Item | Connector |
Terminal Type | Pin |
Features | Unshrouded Header |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Type | Right Angle, Through Hole - Solder |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- Te Connectivity Wire Connectors & Disconnects