Shop All Wire Terminals
Te Connectivity
10P MTA100 CONN ASSY WHT
Mfr # 4-640441-0
Zoro # G100928461
product price: $0.78
/ea
Sold in multiples of 150 for $117.00
$117.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Standards UL, CSA Listed
- Terminal Type Closed End Receptacle
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640441-0
- Zoro # G100928461
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Standards | UL, CSA Listed |
Terminal Type | Closed End Receptacle |
Connection Material | Copper Alloy |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Item | Connector |
Max. Voltage | 250V AC |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Application | Signal, Wire and Cable |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- GROTE Female Plug-In Pin Pigtail, Length: 11 1/2 in (67000)
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #4 Stud PK1000 (MU18-4FLK)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- Te Connectivity Wire Connectors & Disconnects