Shop All Wire Terminals
Te Connectivity
10P MTA100 CONN ASSY POL TAB
Mfr # 4-644083-0
Zoro # G700928717
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color Black
- Max. Voltage 250V AC
- Connection Material Copper Alloy
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-644083-0
- Zoro # G700928717
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Details
Wire Range | 22 AWG |
Insulation Color | Black |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Wire Type | Stranded, Discrete Wire |
Features | Strain Relief |
Terminal Type | Closed End Receptacle |
Item | Connector |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Application | Signal, Wire and Cable |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHTEK Graphical Touch Panel, TFT Color, 24VDC (MT8070iE)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV18-10FLX)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 3-Pack (312303)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU18-8FBX)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (SVS2-4-100)
- Te Connectivity Wire Terminals