Shop All Wire Terminals
Te Connectivity
10P MTA100 CONN ASSY F/T NATL
Mfr # 4-640621-0
Zoro # G000928776
product price: $0.64
/ea
Sold in multiples of 150 for $96.00
$96.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Standards UL, CSA Listed
- Overall Length 1.1 in
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640621-0
- Zoro # G000928776
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1.1 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Item | Connector |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Wire Type | Discrete Wire, Stranded |
Features | Strain Relief |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Connection Material | Copper Alloy |
Terminal Type | Feed Through Receptacle |
Application | Signal, Wire and Cable |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- PROSOURCE 180Pcs Terminal Repair Kit (CP-1803L)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (B14-6FL)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- Te Connectivity Wire Terminals