Shop All Headers & Wire Housings
Te Connectivity
10P MINI UMNL2 PLUG HSG UL94V2
Mfr # 794249-1
Zoro # G100957508
product price: $2.59
/ea
Sold in multiples of 35 for $90.65
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V AC/DC
- Application Power, Signal
- For Use With Mini-Universal MATE-N-LOK 2 Cap Housing/PC Board Pin Headers Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794249-1
- Zoro # G100957508
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Housing |
Number of Rows | 2 |
Max. Voltage | 600V AC/DC |
Application | Power, Signal |
For Use With | Mini-Universal MATE-N-LOK 2 Cap Housing/PC Board Pin Headers Header |
Material | Nylon |
Hole Center to Center | 4.14 mm |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Standards | UL E28476; UL Recognized |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 10 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Insulators, 1.94in ID, Blk, 12in (8428-12)
- FESTO Mounting Kit SMBR-8-20 (SMBR-8-20)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings