Shop All Headers & Wire Housings
Te Connectivity
10P MINI UMNL CAP HSG
Mfr # 794942-1
Zoro # G900957173
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Mini-Universal MATE-N-LOK Sealed Plug Housing
- Number of Rows 2
- Material Nylon
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794942-1
- Zoro # G900957173
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Mini-Universal MATE-N-LOK Sealed Plug Housing |
Number of Rows | 2 |
Material | Nylon |
Features | Panel Mount Feature |
Application | Power, Signal |
Flammability Rating | UL 94 V-0 |
Contact Type | Pin |
Max. Temp. | 105°C |
Hole Center to Center | 4.14 mm |
Number of Contacts | 10 |
Max. Voltage | 600V AC/DC |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings