Shop All Headers & Wire Housings
Te Connectivity
10P MICRO MNL ASSY VRT SMT LF
Mfr # 4-2315124-0
Zoro # G801042732
product price: $3.95
/ea
Sold in multiples of 20 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Material Nylon
- Application Power, Signal
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-2315124-0
- Zoro # G801042732
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Header |
Color | Black |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3 mm |
Contact Plating Thickness | 2.54 to 7.62 µm |
Contact Finish | Tin Plated |
Contact Type | Pin |
Number of Contacts | 10 |
Max. Temp. | 105°C |
Terminal Type | Surface Mount |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 20-10 AWG, PK10 (30-6064)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings